BLACK STREET ELBOW,90,3 IN,MALL IRO close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

BLACK STREET ELBOW,90,3 IN,MALL IRO

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGM5PAT8
  • Mfr. Model # 5PAT8
  • UNSPSC # 27121704
  • CATALOGUE PAGE # 1790
  • Shipping Weight 8.65 lbs

Product Details

Suitable for air, water, oil, natural gas, and steam. Material meets ASTM A-197, ASTM A47 standards. Note: Fittings must be used with properly rated nipples. Max. pressure: 300 PSI for saturated steam.

Technical Specs

  • Item Street Elbow, 90 Degrees
  • Temp. Range -20 Degrees F - 550 Degrees F
  • Standards ASTM A-197, ASTM A47, ASME B16.3 and B16.4, UL Listed, FM Approved
  • Max. Pressure 1000 psi@150 Degrees F
  • Saturated Steam Pressure 300 PSI
  • Fitting Schedule/Class Class 300
  • Specific Fitting Shape 90 Degrees Street Elbow
  • Pipe Fitting Material Malleable Iron
  • Basic Fitting Shape Elbow
  • Fitting Connection Type MNPT x FNPT
  • Basic Fitting Material Metal
  • Pipe Size - Pipe Fitting 3"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list