BLACK/SILVER FRAME GRAY LENS close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

BLACK/SILVER FRAME GRAY LENS

UVEX

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # UVXHD1401
  • Mfr. Model # HD1401
  • UNSPSC # 46181802
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.01 lbs

Technical Specs

  • Lens Coating Scratch-Resistant
  • Frame Colour Black/Silver
  • Item Safety Eyewear
  • Lens Colour Gray
  • Frame Material Polycarbonate
  • Lens Material Polycarbonate
  • Standards ANSI Z87.1-2010
  • UV Protection 99.9%
  • Temple Style Spatula
  • Temple Colour Silver
  • Gender Unisex
  • Eyewear Size Universal
  • Primary Lens Color Gray
  • Eyewear Frame Style Full-Frame
  • Series HD1400
  • Foam Lined No
  • Eyewear Frame Design Wraparound
  • Photochromatic Lens No
  • Polarized Lens No
  • Primary Frame Color Multi-Colour

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list