Skip Content
BLACK/SILVER FRAME CLEAR LENS close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

BLACK/SILVER FRAME CLEAR LENS

UVEX

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # UVXHD1400
  • Mfr. Model # HD1400
  • UNSPSC # 46181802
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.01 lbs

Technical Specs

  • Item Safety Eyewear
  • Frame Colour Black/Silver
  • Lens Colour Clear
  • Lens Coating Scratch-Resistant
  • Standards ANSI Z87.1-2010
  • Frame Material Polycarbonate
  • Temple Style Spatula
  • Temple Colour Silver
  • Lens Material Polycarbonate
  • UV Protection 99.9%
  • Gender Unisex
  • Primary Lens Color Clear
  • Eyewear Size Universal
  • Eyewear Frame Style Full-Frame
  • Series HD1400
  • Foam Lined No
  • Photochromatic Lens No
  • Eyewear Frame Design Wraparound
  • Polarized Lens No
  • Primary Frame Color Multi-Colour

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list