!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
PRIMER,SANDABLE,HIGH-HEAT,RUST-INHIBITIVE,30 MIN DRY,10 TO 15 SQ FT COVERAGE,SPRAY,BLACK,319ML

PRIMER,SANDABLE,HIGH-HEAT,RUST-INHIBITIVE,30 MIN DRY,10 TO 15 SQ FT COVERAGE,SPRAY,BLACK,319ML

RUST-OLEUM

PRIMER,SANDABLE,HIGH-HEAT,RUST-INHIBITIVE,30 MIN DRY,10 TO 15 SQ FT COVERAGE,SPRAY,BLACK,319ML close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
PRIMER,SANDABLE,HIGH-HEAT,RUST-INHIBITIVE,30 MIN DRY,10 TO 15 SQ FT COVERAGE,SPRAY,BLACK,319ML

PRIMER,SANDABLE,HIGH-HEAT,RUST-INHIBITIVE,30 MIN DRY,10 TO 15 SQ FT COVERAGE,SPRAY,BLACK,319ML

RUST-OLEUM

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $13.05 / EACH

EHC: EHC :

Compliance and Restrictions

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/2023?hybris=true
  • Item # RLM257737
  • Mfr. Model # 257737
  • UNSPSC # 31211507
  • CATALOGUE PAGE # 609
  • Shipping Weight 0.94 lbs

Product Details

This black, high-heat sandable primer has a rust-inhibitive base and takes 15 to 30 minutes to dry. Available in a 319 millilitre bottle with a coverage of 10 to 15 square feet, this primer has a temperature range of 200℉ and has a spray application.

Technical Specs

  • Item Sandable Primer
  • Colour Black
  • Size/Net Weight 340 g
  • Dry Time 15 to 30 min.
  • VOC 579 g\L
  • Function Heat Primer
  • Type High Heat
  • Container Size 319mL
  • Coverage 10-15 sq. ft./can
  • Temp. Range 200 Degrees F
  • Application Method Any Angle Spray
  • Characteristics Rust-Inhibitive Base

Compliance and Restrictions

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list