BLACK REGULAR JACKET SIZE 58-60 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

BLACK REGULAR JACKET SIZE 58-60

CARHARTT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CHTC003BLKREG4XL
  • Mfr. Model # C003BLKREG4XL
  • UNSPSC # 46181533
  • CATALOGUE PAGE # N/A
  • Shipping Weight 4.5 lbs

Technical Specs

  • Item Coat
  • Colour Black
  • Material 100% Ring Spun Cotton Duck
  • Length 39-1/8"
  • Lining Material Quilted Nylon
  • Size 4X-Large
  • Fabric Weight 12 oz.
  • Closure Type Zipper
  • Insulated Yes
  • Fits Chest Size 58" - 60"
  • Gender Men's
  • Number of Outside Pockets 4
  • Number of Inside Pockets 2

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list