Skip Content
BLACK REGULAR JACKET SIZE 50-52 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

BLACK REGULAR JACKET SIZE 50-52

CARHARTT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CHTC003BLKREG2XL
  • Mfr. Model # C003BLKREG2XL
  • UNSPSC # 41113638
  • CATALOGUE PAGE # N/A
  • Shipping Weight 4.18 lbs

Technical Specs

  • Item Coat
  • Colour Black
  • Length 38-1/8"
  • Material 100% Ring Spun Cotton Duck
  • Fabric Weight 12 oz.
  • Lining Material Quilted Nylon
  • Size 2X-Large
  • Closure Type Zipper
  • Number of Inside Pockets 2
  • Insulated Yes
  • Fits Chest Size 50" - 52"
  • Gender Men's
  • Number of Outside Pockets 4

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list