Skip Content
BLACK REGULAR JACKET SIZE 46-48 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

BLACK REGULAR JACKET SIZE 46-48

CARHARTT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CHTC003BLKREGXL
  • Mfr. Model # C003BLKREGXL
  • UNSPSC # 41113638
  • CATALOGUE PAGE # N/A
  • Shipping Weight 4.08 lbs

Technical Specs

  • Item Coat
  • Colour Black
  • Length 37-1/2"
  • Material 100% Ring Spun Cotton Duck
  • Size X-Large
  • Closure Type Zipper
  • Fabric Weight 12 oz.
  • Lining Material Quilted Nylon
  • Insulated Yes
  • Fits Chest Size 46" - 48"
  • Number of Outside Pockets 4
  • Gender Men's
  • Number of Inside Pockets 2

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list