BLACK REGULAR JACKET SIZE 38-40 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

BLACK REGULAR JACKET SIZE 38-40

CARHARTT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CHTC003BLKREGMED
  • Mfr. Model # C003BLKREGMED
  • UNSPSC # 46181533
  • CATALOGUE PAGE # N/A
  • Shipping Weight 3.7 lbs

Technical Specs

  • Colour Black
  • Item Coat
  • Length 36-1/4"
  • Material 100% Ring Spun Cotton Duck
  • Size Medium
  • Fabric Weight 12 oz.
  • Lining Material Quilted Nylon
  • Closure Type Zipper
  • Insulated Yes
  • Fits Chest Size 38" to 40"
  • Gender Men's
  • Number of Inside Pockets 2
  • Number of Outside Pockets 4

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list