Skip Content
BLACK RED TEE,1-1/4X1 IN,MALL IRON close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

BLACK RED TEE,1-1/4X1 IN,MALL IRON

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGM5PAL7
  • Mfr. Model # 5PAL7
  • UNSPSC # 27121704
  • CATALOGUE PAGE # 1791
  • Shipping Weight 2.01 lbs

Product Details

Suitable for air, water, oil, natural gas, and steam. Material meets ASTM A-197, ASTM A47 standards. Note: Fittings must be used with properly rated nipples. Max. pressure: 300 PSI for saturated steam. 1-1/4" to 2" fittings: 1,500 PSI WOG @ 150 Degrees F.

Technical Specs

  • Item Reducing Tee
  • Temp. Range -20 Degrees F - 550 Degrees F
  • Saturated Steam Pressure 300 PSI
  • Standards ASTM A-197, ASTM A47, ASME B16.3 and B16.4, UL Listed, FM Approved
  • Max. Pressure 1500 psi@150 Degrees F
  • Pipe Fitting Material Malleable Iron
  • Specific Fitting Shape Reducing Tee
  • Basic Fitting Material Metal
  • Basic Fitting Shape Tee
  • Fitting Schedule/Class Class 300
  • Fitting Connection Type FNPT
  • Pipe Size - Pipe Fitting 1-1/4" x 1-1/4" x 1"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list