Skip Content
BLACK/RED FRAME CLEAR LENS close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3
Available only while supplies last. Quantities may be limited.

BLACK/RED FRAME CLEAR LENS

UVEX

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # UVXHD1420
  • Mfr. Model # HD1420
  • UNSPSC # 46181802
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.01 lbs

Technical Specs

  • Frame Colour Black/Red
  • Item Safety Eyewear
  • Lens Coating Scratch-Resistant
  • Lens Colour Clear
  • Standards ANSI Z87.1-2010
  • Frame Material Polycarbonate
  • Lens Material Polycarbonate
  • UV Protection 99.9%
  • Temple Style Spatula
  • Temple Colour Red
  • Gender Unisex
  • Eyewear Frame Style Full-Frame
  • Eyewear Size Universal
  • Primary Lens Color Clear
  • Series HD1400
  • Foam Lined No
  • Photochromatic Lens No
  • Eyewear Frame Design Wraparound
  • Primary Frame Color Multi-Colour
  • Polarized Lens No

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list