Skip Content
BLACK RED ELBOW,90,1/2X3/8 IN,MALL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

BLACK RED ELBOW,90,1/2X3/8 IN,MALL

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGM5PAU1
  • Mfr. Model # 5PAU1
  • UNSPSC # 27121704
  • CATALOGUE PAGE # 1791
  • Shipping Weight 0.38 lbs

Product Details

Suitable for air, water, oil, natural gas, and steam. Material meets ASTM A-197, ASTM A47 standards. Note: Fittings must be used with properly rated nipples. Max. pressure: 300 PSI for saturated steam. 1/4" to 1" fittings: 2,000 PSI WOG @ 150 Degrees F.

Technical Specs

  • Item Reducing Elbow, 90 Degrees
  • Temp. Range -20 Degrees F - 550 Degrees F
  • Saturated Steam Pressure 300 PSI
  • Standards ASTM A-197, ASTM A47, ASME B16.3 and B16.4, UL Listed, FM Approved
  • Max. Pressure 2000 psi@150 Degrees F
  • Pipe Fitting Material Malleable Iron
  • Specific Fitting Shape 90 Degrees Reducing Elbow
  • Fitting Connection Type FNPT
  • Basic Fitting Shape Elbow
  • Basic Fitting Material Metal
  • Fitting Schedule/Class Class 300
  • Pipe Size - Pipe Fitting 1/2" x 3/8"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list