BLACK RED COUPLING,3X2-1/2 IN,MALL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

BLACK RED COUPLING,3X2-1/2 IN,MALL

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGM5PAL2
  • Mfr. Model # 5PAL2
  • UNSPSC # 27121704
  • CATALOGUE PAGE # 1791
  • Shipping Weight 6.42 lbs

Product Details

Suitable for air, water, oil, natural gas, and steam. Material meets ASTM A-197, ASTM A47 standards. Note: Fittings must be used with properly rated nipples. Max. pressure: 300 PSI for saturated steam. 2-1/2" to 3" fittings: 1,000 PSI WOG @ 150 Degrees F.

Technical Specs

  • Item Reducer
  • Temp. Range -20 Degrees F - 550 Degrees F
  • Standards ASTM A-197, ASTM A47, ASME B16.3 and B16.4, UL Listed, FM Approved
  • Saturated Steam Pressure 300 PSI
  • Max. Pressure 1000 psi@150 Degrees F
  • Basic Fitting Shape Reducer
  • Pipe Fitting Material Malleable Iron
  • Specific Fitting Shape Reducer
  • Pipe Size - Pipe Fitting 3" x 2-1/2"
  • Basic Fitting Material Metal
  • Fitting Connection Type FNPT
  • Fitting Schedule/Class Class 300

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list