BLACK PADLOCKABLE CAM LOCK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

BLACK PADLOCKABLE CAM LOCK

CCL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG15X358
  • Mfr. Model # 15X358
  • UNSPSC # 46171513
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.35 lbs

Technical Specs

  • Finish Black
  • For Door Thickness (In.) 1-1/8 Max
  • Package Quantity 1
  • Head Dia. (In.) 1
  • Item Cam Lock
  • Mounting Hole Dia. (In.) 3/4
  • Cam Length (In.) 7/8 Or 1-1/4
  • Cam Width (In.) 3/4
  • Max. Latching Distance (In.) 1-1/4
  • Key Type Non-Keyed
  • Weather Resistant No
  • Cam Lock Type Padlockable Keyless Cam Lock

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list