Skip Content
BLACK LINEMENS BOOTS - SZ 11 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

BLACK LINEMENS BOOTS - SZ 11

ROYER

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # RYR7030-110
  • Mfr. Model # 7030-110
  • UNSPSC # 53111501
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.0 lbs

Technical Specs

  • Colour Black
  • Height 8"
  • Size 11
  • Insulation Type Thinsulate
  • Standards CSA/ASTM
  • Waterproof Yes
  • Insulated Yes
  • Liner Material Non-Woven ISOFIX
  • Shank Material Steel
  • Toe Type Steel
  • Electrical Hazard Rated Yes
  • Puncture Resistant Insole Yes
  • Insulation Weight 200 g
  • Insole System Poliyou

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list