BLACK FRAME BL DIAMOND MIR LENS close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

BLACK FRAME BL DIAMOND MIR LENS

CONDOR

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CDRIA118B
  • Mfr. Model # IA118B
  • UNSPSC # 46181800
  • CATALOGUE PAGE # 2503
  • Shipping Weight 0.05 lbs

Product Details

Wrap-around design for comfort fit. Dual high-quality polycarbonate lenses with Durmass(R) anti-scratch coating. Dielectric designed vinyl frame. Black padded bayonet temples and thermal plastic rubber nose bridge. 99% UV Protection. CSA Z94.3.

Technical Specs

  • Item Safety Glasses
  • Frame Colour Black
  • Lens Colour Blue Mirror
  • Lens Coating Scratch-Resistant
  • Standards ANSI Z87.1-2010
  • Frame Material Polycarbonate
  • Lens Material Polycarbonate
  • UV Protection 99%
  • Temple Style Bayonet
  • Gender Unisex
  • Temple Colour Black
  • Includes N/A
  • Series Inertia
  • Metal Detectable No
  • Foam Lined No
  • Primary Frame Color Black
  • Primary Lens Color Blue
  • Eyewear Size Universal
  • Photochromatic Lens No
  • Eyewear Frame Design Wraparound
  • Polarized Lens No

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list