BLACK FLAG 4L FOGGING INSECTICIDE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

BLACK FLAG 4L FOGGING INSECTICIDE

BLACK FLAG

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FOU190355
  • Mfr. Model # 190355
  • UNSPSC # 10191500
  • CATALOGUE PAGE # N/A
  • Shipping Weight 9.26 lbs

Technical Specs

  • Item Fogging Insecticde
  • Used For Black Flag and Burgess Brand Propane and Electric Foggers
  • Form Liquid
  • Size 4 L
  • Insect Control Type Kills
  • Dilution Ratio Ready to Use

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list