Skip Content
BLACK EXTRA BRACKET close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

BLACK EXTRA BRACKET

BRADY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BDY38099B
  • Mfr. Model # 38099B
  • UNSPSC # 55121704
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.1 lbs

Technical Specs

  • Colour Black
  • For Use With 8" H x 15" W Sign Board
  • Item Sign Mounting Brackets
  • Width 4"
  • Material Steel
  • Sub-Category Sign Brackets and Hardware

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list