Skip Content
BLACK CONTRACTOR BAGS 33IN X 48IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

BLACK CONTRACTOR BAGS 33IN X 48IN

RALSTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # RSN0379-01
  • Mfr. Model # 0379-01
  • UNSPSC # 47121700
  • CATALOGUE PAGE # 1709
  • Shipping Weight 9.85 lbs

Product Details

Dispenser box. Perforated tear off roll. 2 rolls of 15 bags per box.

Technical Specs

  • Material Polyethylene
  • Item Garbage Bag
  • Package Configuration 2 rolls of 15 bags/box
  • Width 35"
  • Seal Heat
  • Thickness 3.0 mil
  • Strength Rating Contractor
  • Bags per Roll/Pack 30

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List