BLACK COMMERCIAL 400 RP 1GL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

BLACK COMMERCIAL 400 RP 1GL

RUST-OLEUM

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # RLM255554
  • Mfr. Model # 255554
  • UNSPSC # 31210000
  • CATALOGUE PAGE # 1538
  • Shipping Weight 8.64 lbs

Product Details

White Primer. If desired, the C740 System DTM Alkyd Enamels can be applied direct-to-metal (DTM), however optimal corrosion protection is achieved when the finish coat is used in conjunction with one of the recommended primers.

Technical Specs

  • Colour Gloss Black
  • Finish Gloss
  • Item C740 System 400 VOC DTM Alkyd Enamel
  • Size 1 gal.
  • Coverage 265 to 440 sq. ft./gal.
  • VOC Content Less than 400 g/L
  • Dry Time 8 to 12 hr.
  • Application Method Brush, Roll, Spray
  • Dry Time Recoat 24 hr.
  • Features Resists Rust, Chipping, General Weathering, Mild Chemical Fumes and Light Abrasion, Excellent Coverage and Hide, Convenient-requires No Measuring or Mixing
  • Standards ACGIH TLV-STEL, OSHA PEL-TWA, OSHA PEL-CEILING
  • Min. Application Temp. 32 - 100 Degrees F
  • Paint Color Family Blacks

Compliance and Restrictions

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list