BL STRG RCK-EX LEV 72WX48D close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

BL STRG RCK-EX LEV 72WX48D

TENNSCO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # TENBU7248W
  • Mfr. Model # BU7248W
  • UNSPSC # 24102000
  • CATALOGUE PAGE # N/A
  • Shipping Weight 63.0 lbs

Technical Specs

  • Finish Powder Coated
  • Colour Medium Gray
  • For Use With Bulk Storage Rack
  • Material Steel
  • Load Capacity 2,750 lbs.
  • Capacity per Shelf 2,750 lbs.

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list