Skip Content
BL STRG RCK-EX LEV 72WX24D close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

BL STRG RCK-EX LEV 72WX24D

TENNSCO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # TENBU7224P
  • Mfr. Model # BU7224P
  • UNSPSC # 24102000
  • CATALOGUE PAGE # N/A
  • Shipping Weight 55.0 lbs

Technical Specs

  • Finish Powder Coated
  • For Use With Bulk Storage Rack
  • Colour Medium Gray
  • Material Steel
  • Load Capacity 2,750 lbs.
  • Capacity per Shelf 2,750 lbs.

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list