Skip Content
BL STRG RCK-EX LEV 48WX36D close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

BL STRG RCK-EX LEV 48WX36D

TENNSCO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # TENBU4836W
  • Mfr. Model # BU4836W
  • UNSPSC # 24102000
  • CATALOGUE PAGE # N/A
  • Shipping Weight 35.0 lbs

Technical Specs

  • Finish Powder Coated
  • For Use With Bulk Storage Rack
  • Colour Medium Gray
  • Material Steel
  • Load Capacity 4,150 lbs.
  • Capacity per Shelf 4,150 lbs.

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list