BKCASE STL 6 SHELF BLK 84HX34 1/2W close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

BKCASE STL 6 SHELF BLK 84HX34 1/2W

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGM2HFG9
  • Mfr. Model # 2HFG9
  • UNSPSC # 56101507
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.0 lbs

Product Details

Steel unassembled bookcase. Simply snap together, no nuts, bolts or special tools required. Powder-coated finish. 22 gauge steel construction. Adjustable shelves in 2 inch increments. 150 lb. capacity per shelf. Colour: black.

Technical Specs

  • Colour Black
  • Depth 13"
  • Height 84"
  • Type Unassembled, Boltless
  • Item Stationary Bookcase
  • Width 34-1/2"
  • Number of Shelves 6
  • Shelf Capacity 150 lb.

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list