Skip Content
BKCASE STL 5 SHELF BLK 72HX34 1/2W close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3
Available only while supplies last. Quantities may be limited.

BKCASE STL 5 SHELF BLK 72HX34 1/2W

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGM2HFG7
  • Mfr. Model # 2HFG7
  • UNSPSC # 56101507
  • CATALOGUE PAGE # N/A
  • Shipping Weight 71.2 lbs

Product Details

Steel unassembled bookcase. Simply snap together, no nuts, bolts or special tools required. Powder-coated finish. 22 gauge steel construction. Adjustable shelves in 2 inch increments. 150 lb. capacity per shelf. Colour: black.

Technical Specs

  • Colour Black
  • Depth 13"
  • Number of Shelves 5
  • Height 72"
  • Item Stationary Bookcase
  • Type Unassembled, Boltless
  • Width 34-1/2"
  • Shelf Capacity 105 lb.
  • Material Steel
  • Shelf Adjustments Shelves Adjust in 2" Increments, Bottom Shelf does not Adjust
  • Assembly Un Assembled

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list