Skip Content
BK6-121812-3 3W 6H KD BX-SAND close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

BK6-121812-3 3W 6H KD BX-SAND

TENNSCO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # TENBK6-121812-3SD
  • Mfr. Model # BK6-121812-3SD
  • UNSPSC # 56101520
  • CATALOGUE PAGE # N/A
  • Shipping Weight 178.0 lbs

Technical Specs

  • Handle Type Finger Pull
  • Colour Sand
  • Finish Powder Coated
  • Material Steel
  • Overall Depth 18"
  • Overall Height 78"
  • Lock Type Optional
  • Legs Yes
  • Overall Width 36"
  • Tier 6
  • Opening Height 10-3/4"
  • Green Environmental Attribute Minimum 25% Post-Consumer Recycled Content
  • Opening Depth 17"
  • Assembled/Unassembled Unassembled
  • Opening Width 12"
  • Locker Configuration (3) Wide, (18) Openings
  • Locker Door Type Louvered
  • Green Certification or Other Recognition SCS Indoor Advantage Certified
  • Item Box Locker
  • Includes I.D. Plate
  • Locking System Padlock Hasp

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list