Skip Content
BK6-121812-1 1W 6H KD BX-MGREY close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

BK6-121812-1 1W 6H KD BX-MGREY

TENNSCO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # TENBK6-121812-1MGY
  • Mfr. Model # BK6-121812-1MGY
  • UNSPSC # 56101520
  • CATALOGUE PAGE # N/A
  • Shipping Weight 68.0 lbs

Technical Specs

  • Colour Medium Gray
  • Finish Powder Coated
  • Handle Type Finger Pull
  • Overall Depth 18"
  • Overall Height 78"
  • Lock Type Optional
  • Material Steel
  • Overall Width 12"
  • Tier 6
  • Legs Yes
  • Opening Height 10-3/4"
  • Opening Depth 17"
  • Opening Width 12"
  • Green Environmental Attribute Minimum 25% Post-Consumer Recycled Content
  • Assembled/Unassembled Unassembled
  • Locker Configuration (1) Wide, (6) Openings
  • Locker Door Type Louvered
  • Green Certification or Other Recognition SCS Indoor Advantage Certified
  • Includes I.D.Plate
  • Item Box Locker
  • Locking System Padlock Hasp

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list