Skip Content
BK5-121812-3 3W 5H KD BX-SAND close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

BK5-121812-3 3W 5H KD BX-SAND

TENNSCO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # TENBK5-121812-3SD
  • Mfr. Model # BK5-121812-3SD
  • UNSPSC # 56101520
  • CATALOGUE PAGE # N/A
  • Shipping Weight 168.0 lbs

Technical Specs

  • Handle Type Finger Pull
  • Colour Sand
  • Finish Powder Coated
  • Overall Depth 18"
  • Material Steel
  • Lock Type Optional
  • Overall Height 66"
  • Legs Yes
  • Tier 5
  • Opening Height 10-3/4"
  • Overall Width 36"
  • Green Environmental Attribute Minimum 25% Post-Consumer Recycled Content
  • Opening Width 12"
  • Opening Depth 17"
  • Assembled/Unassembled Unassembled
  • Locker Configuration (3) Wide, (15) Openings
  • Locker Door Type Louvered
  • Green Certification or Other Recognition SCS Indoor Advantage Certified
  • Includes I.D. Plate
  • Item Box Locker
  • Locking System Padlock Hasp

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list