Skip Content
BK5-121512-1 KD-BOX (MED GREY) close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

BK5-121512-1 KD-BOX (MED GREY)

TENNSCO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # TENBK5-121512-1MGY
  • Mfr. Model # BK5-121512-1MGY
  • UNSPSC # 56101520
  • CATALOGUE PAGE # N/A
  • Shipping Weight 61.0 lbs

Technical Specs

  • Colour Medium Gray
  • Handle Type Finger Pull
  • Finish Powder Coated
  • Material Steel
  • Overall Depth 15"
  • Lock Type Optional
  • Overall Height 66"
  • Overall Width 12"
  • Tier 5
  • Legs Yes
  • Opening Height 10-3/4"
  • Opening Depth 14"
  • Assembled/Unassembled Unassembled
  • Opening Width 12"
  • Locker Configuration (1) Wide, (5) Openings
  • Locker Door Type Louvered
  • Includes I.D. Plate
  • Item Box Locker
  • Locking System Padlock Hasp

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list