Skip Content
BK/YL WATCH OUT FORKLFT 17IN B534FS close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

BK/YL WATCH OUT FORKLFT 17IN B534FS

BRADY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BDY104501
  • Mfr. Model # 104501
  • UNSPSC # 55121615
  • CATALOGUE PAGE # 2273
  • Shipping Weight 0.12 lbs

Technical Specs

  • Item Floor Marking Sign
  • Material Polyester
  • Pattern Solid
  • Legend Watch Out For Forklift Trucks (w/Picto)
  • Thickness 3 mil
  • Diameter 17"
  • Tape Format Die Cut
  • Safety Tape Color Black, Yellow
  • Die Cut Shape Circle
  • Width 2"
  • Standards ANSI Z53.1-1967: ANSI Z535-2006: OSHA 1910.145
  • Glow-in-the-Dark No
  • Performance Temp. 0 Degrees F - 130 Degrees F
  • Retroreflective Grade Not Retroreflective
  • Tape Strip Length 17"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list