Skip Content
BK/YL SFTY GLSS REQ 14INX18INB534FS close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

BK/YL SFTY GLSS REQ 14INX18INB534FS

BRADY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BDY104510
  • Mfr. Model # 104510
  • UNSPSC # 55121615
  • CATALOGUE PAGE # 2273
  • Shipping Weight 0.2 lbs

Technical Specs

  • Item Floor Marking Sign
  • Material Polyester
  • Pattern Solid
  • Width 14"
  • Thickness 3 mil
  • Legend Safety Glasses Required (w/Picto)
  • Tape Format Die Cut
  • Safety Tape Color Black, Yellow
  • Die Cut Shape Rectangle
  • Performance Temp. 0 Degrees F - 130 Degrees F
  • Glow-in-the-Dark No
  • Standards ANSI Z53.1-1967: ANSI Z535-2006: OSHA 1910.145
  • Retroreflective Grade Not Retroreflective
  • Tape Strip Length 14"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list