Skip Content
BK/OR BIOHAZARD W/SYMBOL 14INX18 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

BK/OR BIOHAZARD W/SYMBOL 14INX18

BRADY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BDY104506
  • Mfr. Model # 104506
  • UNSPSC # 55121615
  • CATALOGUE PAGE # 2273
  • Shipping Weight 0.2 lbs

Technical Specs

  • Colour Black on Orange
  • Length 14"
  • Item Floor Marking Sign
  • Material Polyester
  • Pattern Solid
  • Width 14"
  • Shape Rectangle
  • Thickness 3 mil
  • Legend Biohazard (w/Picto)
  • Safety Tape Color Black, Orange
  • Die Cut Shape Rectangle
  • Tape Format Die Cut
  • Retroreflective Grade Not Retroreflective
  • Standards Globally Harmonized System of Classification and Labeling of Chemicals (GHS): NFPA 704: OSHA 1910.1200
  • Performance Temp. 0 Degrees F - 130 Degrees F
  • Tape Strip Length 14"
  • Glow-in-the-Dark No

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List