BITCHECK STAINLESS 31PC close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

BITCHECK STAINLESS 31PC

WERA

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WRA071109
  • Mfr. Model # 071109
  • UNSPSC # 27111703
  • CATALOGUE PAGE # 9
  • Shipping Weight 0.55 lbs

Product Details

Set includes the Rapidaptor bit-holder which secures both insert and power bits in power tools. The unique BitCheck(R) organizer provides secure storage for 30 assorted stainless steel bits and the adaptor, in a compact and user-friendly design. Includes

Technical Specs

  • Includes Phillips #1, (3) #2, #3, Hexagon 2-1/2", 3", 4", 5", 5-1/2, Pozidriv (2) PZ1, (3) PZ2, PZ3, Torx (2) T10, (2) T15, (3) T20, (3) T25, (2) T30 and T40, 1/4" Hex Quick Release Rapidaptor Bitholder
  • Item Insert/Power Bit Set
  • Application - Tools Power

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list