Skip Content
BIT WOOD HOLE CUT 3 BIG HAWG close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

BIT WOOD HOLE CUT 3 BIG HAWG

MILWAUKEE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MTL49-56-9020
  • Mfr. Model # 49-56-9020
  • UNSPSC # 20111614
  • CATALOGUE PAGE # 484
  • Shipping Weight 0.95 lbs

Product Details

Designed for rough wood drilling. Features 3 deep gullets for easy plug removal. Aggressive tooth scometry for a faster cut than a regular hole saw. Three hardened steel teeth provide maximum durability against unintended nail impacts.

Technical Specs

  • Application 2" Pipe with Couplings
  • Max. Cutting Depth 2-1/4"
  • Item Big Hawg(R) Hole Cutter
  • Saw Dia. 3"
  • Hole Saw Product Grouping Hole Cutters
  • Number of Teeth 3
  • Pilot Drill Size 3/8" dia. x 4-1/2" L
  • Thread Size 5/8-18
  • Shank Size 7/16"
  • Primary Saw Application Wood
  • Replacement Pilot Drill No. Mfr. No. 48-27-1401
  • Tooth Material High Speed Steel
  • Arbor Design Not Included
  • Replacement Arbor No. Mfr. No. 49-56-9105

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list