BIT WOOD HOLE CUT 2 9/16 BIG HAWG close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

BIT WOOD HOLE CUT 2 9/16 BIG HAWG

MILWAUKEE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MTL49-56-9010
  • Mfr. Model # 49-56-9010
  • UNSPSC # 20111614
  • CATALOGUE PAGE # 484
  • Shipping Weight 0.75 lbs

Product Details

Designed for rough wood drilling. Features 3 deep gullets for easy plug removal. Aggressive tooth scometry for a faster cut than a regular hole saw. Three hardened steel teeth provide maximum durability against unintended nail impacts.

Technical Specs

  • Application 2" Pipe
  • Item Big Hawg(R) Hole Cutter
  • Saw Dia. 2-9/16"
  • Max. Cutting Depth 2-1/4"
  • Includes (1) Hole Cutter
  • Thread Size 5/8"-18
  • Pilot Drill Size 3/8" dia. x 4-1/2" L
  • Shank Size 7/16"
  • Primary Saw Application Wood
  • Replacement Arbor No. Mfr. No. 49-56-9105
  • Tooth Material High Speed Steel
  • Replacement Pilot Drill No. Mfr. No. 48-27-1401
  • Hole Saw Product Grouping Hole Cutters
  • Number of Teeth 3
  • Arbor Design Not Included

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list