Skip Content
BIT WET CORING 6IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

BIT WET CORING 6IN

HUSQVARNA

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # HUS542780121
  • Mfr. Model # 542780121
  • UNSPSC # 20111614
  • CATALOGUE PAGE # N/A
  • Shipping Weight 10.6 lbs

Technical Specs

  • Application Concrete, Masonry And Brick
  • Drilling Length (In.) 14
  • For Use With Mfr. No. DS 700
  • Size (In.) 6
  • Thread Size 1-1/4-7
  • Item Wet Coring Bit

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list