!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
WET CORING BIT, 3½ IN CORE DIAMETER, 14 IN MAX DRILLING DEPTH, 14 IN L

WET CORING BIT, 3½ IN CORE DIAMETER, 14 IN MAX DRILLING DEPTH, 14 IN L

HUSQVARNA

WET CORING BIT, 3½ IN CORE DIAMETER, 14 IN MAX DRILLING DEPTH, 14 IN L close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
WET CORING BIT, 3½ IN CORE DIAMETER, 14 IN MAX DRILLING DEPTH, 14 IN L

WET CORING BIT, 3½ IN CORE DIAMETER, 14 IN MAX DRILLING DEPTH, 14 IN L

HUSQVARNA

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $300.41 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/2023?hybris=true
  • Item # HUS542780115
  • Mfr. Model # 542780115
  • UNSPSC # 20111614
  • CATALOGUE PAGE # N/A
  • Shipping Weight 6.1 lbs

Product Details

Diamond-tipped core bits have a hollow centre surrounded by multiple cutting edges. They cut around the perimeter of a hole and require less power and force than solid drill bits when making large holes in materials such as concrete, masonry, and limestone.

Technical Specs

  • Item Wet Coring Bit
  • Core Diameter 3 1/2 in
  • Maximum Drilling Depth 14 in
  • Core Body Length 14 in
  • Shank Thread Size 1 1/4"-7
  • Cutting Tip Form Rectangular Shaped Segments
  • Connection Type Permanent
  • Sub Brand Banner Line
  • Wet or Dry Application Wet
  • Decimal Equivalent 3.5
  • Overall Length 14 in
  • For Tool Type DM 650, DM 280, DM 340, DM 406H, DMS 180, DMS 240, DS 250
  • Shank Included Yes
  • Core Bit Cutter Material Diamond
  • Primary Material Application Concrete, Brick

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list