Skip Content
BIT WET CORING 11IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

BIT WET CORING 11IN

HUSQVARNA

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # HUS542780127
  • Mfr. Model # 542780127
  • UNSPSC # 20111614
  • CATALOGUE PAGE # N/A
  • Shipping Weight 34.0 lbs

Technical Specs

  • Application Concrete, Masonry And Brick
  • For Use With Mfr. No. DS 700
  • Drilling Length (In.) 14
  • Thread Size 1-1/4-7
  • Item Wet Coring Bit
  • Size (In.) 11

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list