Skip Content
BIT UTILITY KIT 500K 5 PIECE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

BIT UTILITY KIT 500K 5 PIECE

LENOX

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # LNX10955
  • Mfr. Model # 10955
  • UNSPSC # 20111614
  • CATALOGUE PAGE # 454
  • Shipping Weight 2.35 lbs

Product Details

High speed steel cutting edges provide long life in tough applications, including nail embedded wood. Smooth effortless drilling extends battery life. Three cutting edges enhance chip removal for a fast clean hole.

Technical Specs

  • Item Wood Drilling Bit
  • Shank Size 3/8"
  • Bit Dia. 3/8",7/8",1",1-1/8",1-1/4"
  • For Use With Wood
  • Includes Nail Embedded Wood
  • Material HSS

Compliance and Restrictions

  • None

Alternate Search Terms

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List