BIT UTILITY 06A1816 6 X 1-1/8 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

BIT UTILITY 06A1816 6 X 1-1/8

LENOX

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # LNX10951
  • Mfr. Model # 10951
  • UNSPSC # 20111614
  • CATALOGUE PAGE # 454
  • Shipping Weight 0.39 lbs

Product Details

High speed steel cutting edges provide long life in tough applications, including nail embedded wood. Smooth effortless drilling extends battery life. Three cutting edges enhance chip removal for a fast clean hole.

Technical Specs

  • Item Wood Drilling Bit
  • Shank Size 3/8"
  • For Use With Wood
  • Includes Nail Embedded Wood
  • Overall Length 6"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list