BIT TX 30X25MM DIAMOND-COATED close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

BIT TX 30X25MM DIAMOND-COATED

WERA

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WRA066108
  • Mfr. Model # 066108
  • UNSPSC # 27112814
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.106 lbs

Technical Specs

  • Item Torx Torsion Insert Bit
  • Finish Diamond Coated
  • For Use With 1/4" Adaptors
  • Bit Style Torx(R)
  • SAE or Metric SAE
  • Impact Rated No
  • Single End/Double End Single End
  • Fastening Tool Material S2 Steel
  • Shank Style Hex
  • Fastening Tool Item Torx Torsion Insert Bit

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list