Skip Content
BIT TX 15X25MM DIAMOND-COATED close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

BIT TX 15X25MM DIAMOND-COATED

WERA

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WRA066102
  • Mfr. Model # 066102
  • UNSPSC # 27112814
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.079 lbs

Technical Specs

  • Finish Diamond Coated
  • For Use With 1/4" Adaptors
  • Item Torsion Bit
  • Bit Style Torx(R)
  • Single End/Double End Single End
  • Shank Style Hex
  • SAE or Metric SAE
  • Fastening Tool Material S2 Steel
  • Impact Rated No
  • Fastening Tool Item Torsion Bit

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list