Skip Content
BIT TWIST AUGER 1INX6-1/2IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

BIT TWIST AUGER 1INX6-1/2IN

MILWAUKEE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MTL48-13-1000
  • Mfr. Model # 48-13-1000
  • UNSPSC # 56111905
  • CATALOGUE PAGE # 452
  • Shipping Weight 0.5 lbs

Product Details

Clean wood drilling only. Double wing spurs produce smooth clean holes. Double flute design allows fast chip ejection. PTFE flutes provide a non-stick surface. Size and model number etched in shank. Use the Milwaukee Quik-Lok extension to extend the reach of the tool

Technical Specs

  • Item Wood Drilling Bit
  • Overall Length 6-1/2"
  • Drill Style Twist Auger
  • Bit Dia. 1"
  • Number of Pieces 1
  • Material HSS
  • For Use With Impact Wrench
  • Includes 1" Electrician's Bit
  • Shank Size 7/16"

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list