Skip Content
BIT TORX T9 1IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

BIT TORX T9 1IN

IRWIN

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # ATB92315
  • Mfr. Model # 92315
  • UNSPSC # 27111701
  • CATALOGUE PAGE # 104
  • Shipping Weight 0.01 lbs

Product Details

Torx insert bit, T9 1/4 inch x 1 inch.

Technical Specs

  • Item T9 Torx Insert Bits 1/4" X 1"
  • Fastening Tool Item Torx Insert Bit Set

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list