Skip Content
BIT TORX T25 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

BIT TORX T25

IRWIN

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # ATB92327
  • Mfr. Model # 92327
  • UNSPSC # 27111701
  • CATALOGUE PAGE # 104
  • Shipping Weight 0.01 lbs

Product Details

Torx insert bit, T25 1/4 inch x 1 inch.

Technical Specs

  • Item T25 Torx Insert Bits 1/4" X 1"
  • Finish Unfinished
  • For Use With Standard Driver, Screwdriver
  • Bit Style Torx(R)
  • SAE or Metric SAE
  • Shank Style Hex
  • Single End/Double End Single End
  • Impact Rated No
  • Fastening Tool Material S2 Steel
  • Hex Shank Size 1/4"
  • Fastening Tool Item Torx Insert Bit Set
  • Application - Tools Power
  • Fastening Tool Tip Size T25
  • Overall Bit Length 1"

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list