Skip Content
BIT TILE CUTTING 5/32 DIA close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

BIT TILE CUTTING 5/32 DIA

ROTOZIP

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # DMLXB-TC1
  • Mfr. Model # XB-TC1
  • UNSPSC # 20121601
  • CATALOGUE PAGE # N/A
  • Shipping Weight 5.756 lbs

Technical Specs

  • Application For Cutting Ceramic Wall Tile, Cement Board, Stucco, and Plaster
  • Item Tile Cut Bit
  • Material Carbide
  • Overall Length 2"
  • Diameter 5/32"
  • Shank Size 5/32"
  • Cutting Depth 1"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list