BIT STOP 5/8INX1-3/16IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

BIT STOP 5/8INX1-3/16IN

BOSCH

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BOSHCSTP2084
  • Mfr. Model # HCSTP2084
  • UNSPSC # 20111603
  • CATALOGUE PAGE # 463
  • Shipping Weight 0.26 lbs

Product Details

SDS-Plus stop bit. 5/8 in. x 1-3/15 in.

Technical Specs

  • Application For Use with Threaded Rods and Concrete Fasteners
  • For Use With Drop In Anchors and SDS Plus Hammers
  • Item Drop-In Anchor Stop Bit
  • Overall Length (In.) 4-5/16
  • Length (In.) 1-3/16
  • Shank Length (In.) 2-1/2
  • Type 5/8" Bit
  • Shank Type SDS Plus

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list