BIT, SPLINE SHANK 5/8INX5INX10IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

BIT, SPLINE SHANK 5/8INX5INX10IN

DEWALT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BLDDW5709
  • Mfr. Model # DW5709
  • UNSPSC # 20111614
  • CATALOGUE PAGE # 466
  • Shipping Weight 0.84 lbs

Product Details

Spline shank hammer bits. Rock carbide tip maximizes carbide surface contact for longer bit life. Open head design channels more dust out. U-flute design maximizes bit strength.

Technical Specs

  • Overall Length 10"
  • Shank Size 3/4"
  • Shank Shape Spline
  • Item Hammer Drill Bit
  • Drilling Length 5"
  • Number of Cutter Heads 2

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list