Skip Content
BIT, SPLINE SHANK 5/8INX22INX27IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

BIT, SPLINE SHANK 5/8INX22INX27IN

DEWALT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BLDDW5712
  • Mfr. Model # DW5712
  • UNSPSC # 20111614
  • CATALOGUE PAGE # 466
  • Shipping Weight 1.6 lbs

Product Details

Spline shank hammer bits. Rock carbide tip maximizes carbide surface contact for longer bit life. Open head design channels more dust out. U-flute design maximizes bit strength.

Technical Specs

  • Item Hammer Drill Bit
  • Shank Shape Spline
  • Overall Length 27"
  • Shank Size 3/4"
  • Drilling Length 22"
  • Bit Dia. 5/8"
  • Number of Cutter Heads 2

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list