Skip Content
BIT SPLINE SHANK 1-1/8INX11INX close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

BIT SPLINE SHANK 1-1/8INX11INX

DEWALT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BLDDW5725
  • Mfr. Model # DW5725
  • UNSPSC # 20111614
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.35 lbs

Technical Specs

  • Overall Length 16"
  • Includes -
  • Item Hammer Drill Core Bit
  • Drilling Length 11"
  • Shank Shape Spline
  • Bit Dia. 1-1/8"
  • Number of Cutter Heads 2

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list