Skip Content
BIT SPEEDBOR MAX TRI-FLUTE 1IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

BIT SPEEDBOR MAX TRI-FLUTE 1IN

IRWIN SPEEDBOR

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # IRW3041007
  • Mfr. Model # 3041007
  • UNSPSC # 20111614
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.23 lbs

Product Details

Three cutting edges for added durability. Full screw tip allows bit to self feed. Tri-flute design for faster chip ejection. Hex groove shank fits standard 1/4 inch quick change chucks, 1 inch diameter.

Technical Specs

  • Drill Style Speedbor
  • Item Wood Drilling Bit
  • Bit Dia. 1"
  • Overall Length 6"
  • For Use With 3/8" or 1/2" Drill
  • Material Carbon Steel Alloy
  • Shank Size 1/4"

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list